Beli harga laser marking di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- STS Marking LaserDeskripsi:-The cross laser line is irradiated with one device.-Since 10mW laser element is adopted, a bright laser line will be irradiated.-Convenient for places where ink cannot be used.-The irradiation direction can be freely adjusted with a mount.-To position the working process in stone cutting/block cutting machine, woodworking/sawingmachines, etc.-AC adapter (built-in strong noise filter and instantaneous power outage measures)atribut:
- Radiation Angle: 120°
- Size: 62x75mm
- Accessories: AC adapter (built-in strong noise filter and instantaneous power outage measures)
- Purpose of Use: To position the working process in stone cutting/block cutting machine, woodworking/sawingmachines, etc.
- BOSCH Meteran Laser Level (Laser Line)Deskripsi:The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
- Tajima Meteran Laser Level (Laser Line)Deskripsi:'- A vial that is easy to check even in dark places has adopted.
- BOSCH Digital Laser Distance Meter (Meteran Laser)Deskripsi:The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
- Nikon Meteran Laser Level (Laser Line)Deskripsi:-Certificate of inspection can be issued (charged).-It can detect the reference position with values in millimeter.-The automatic adjustment function works by switching ON.-Laser level: LL300N-Receiver: HL450. -JSIMA.atribut:
- LxW: 272x195mm
- Measuring Range: Radius 250m
- Power Supply: D dry batteryx4 (included)
- Precision: ±2.2mm/30m
- Automatic Correction Range: ±5°
- Beam Rotation Speed: 600rpm
- Container protection class: IP66
- Content: Laser level: LL300N, Receiver: HL450
- BOSCH Green Line Laser Distance Meter (Meteran Laser)atribut:
- Working Range (m): up to 15
- Operating Temperature (°C): -10 – 50
- Storage Temperature (°C): -20 – 70
- Laser Class: 2
- Plumb Point Accuracy (mm/m): ± 0.7 (plus use-dependent deviation)
- Self-Levelling Range (°): ± 4
- Accuracy (mm/m): ± 0.3 (plus use-dependent deviation)
- Colour of Laser Line: Green
- Dust and Splash Protection: IP 54
- Laser Diode (nm): Line: 500 – 540 (< 10 mW), Point: 630 – 650 (< 1 mW)
- Leveling Time (s): 4
- Max. Working Range of Laser Points, (m): 10 (top), 10 (bottom)
- Maximum Operating Time (hour): 6 (in cross line and point mode), 8 (in cross line mode), 10 (in line and point mode), 12 (in line mode), 22 (in point mode)
- Power Supply (V): 3 x 1.5 LR6 (AA)
- Projection: 2 lines / 2 points
- Tripod Thread (inch): 1/4, 5/8
- DATALOGIC Barcode Scanner (Tembakan Harga)Deskripsi:QuickScan QD2400 2D imager secara khusus dibuat untuk memenuhi kebutuhan retailer dan memenuhi permintaan pasar dengan kinerja membaca omnidirectional yang luar biasa pada hampir semua kode dengan harga yang terjangkau. Detail desain elegan.atribut:
- Decoding Capability: 1D & 2D
- Imager Sensor: Wide VGA: 752x480pixels
- Interface: RS-232/USB/Keyboard Wedge Multi Interface
- Light Source (nm): 468
- Light Source for Aiming: Blue LED
- Pitch Radius (°): 65
- Print Contrass (%): 15
- Skew Radius (°): 65
- Tilt Radius (°): 360
- DATALOGIC Barcode Scanner Handheld PowerScan (Tembakan Harga)Deskripsi:PowerScan PD9530 High Performance 5VDC, USB Kit (Kit inc. Scanner and Cable CAB-524.)atribut:
- Image Capture: BMP, JPEG, TIFF; Greyscale: 256, 16, 2
- DATALOGIC Barcode Scanner Handheld QuickScan (Tembakan Harga)atribut:
- Dimensions: 16.3x9.1x4.1cm
- Field of View: 56° ±2°
- Light Source: Red LED 610-650nm
- Reading Angle: Pitch: ±65°; Roll (Tilt): ±45° Skew (Yaw): ±70°
- Voltage: 4.75-14 VDC +/-10%
- Ambient Light: 0-120,000 lux
- Included Cables: Scanner Only with Cable
- Interface: Keyboard Wedge /OEM (IBM) USB /RS-232 /USB
- Temperature: Operating: 0 to 50 °C /32 to 122 °F Storage/Transport: -40 to 70 °C /-40 to 158 °F
- Logitech Wireless MouseDeskripsi:M337 mobile mouse terhubung dengan hampir setiap perangkat wireless melauli bluetooth. Nyaman dan menopang tangan Anda, memungkinkan Anda bekerja selama yang diinginkan. Tombol navigasi dan roda miring yang nyaman meletakkan kontrol ke telapak tangan Anda. Unduh software Logitech Options untuk mengaktifkan dukungan gerakan pada Windows dan Mac OS. M337 dapat digunakan pada berbagai permukaan, mulai meja besi di kafe hingga meja ubin sampai meja kayu favorit Anda, berkat sensor optik laser-grade. - Persyaratan Sistem: Windows 7, Windows 8, Windows 10 atau versi terbaru, Mac OS X 10.8 atau versi terbaru, Chrome OS, Android 3.2 atau versi terbaru, Tablet atau komputer wireless Bluetooth. - Spesifikasi Teknikal: 1. Jenis Koneksi: Bluetooth Classic (3.0). 2. Jangkauan wireless: 10m (30 kaki), Jangkauan wireless mungkin beragam, bergantung pada kondisi lingkungan dan komputasi. 3. Baterai: 1x AA. 4. Usia Baterai: 10 bulan. 5. Lampu Indikator (LED): LED Baterai. 6. DPI (Min./Maks.): 1000±. 7. Teknologi sensor: Sensor optik laser-grade. 8. Isi Kemasan: Mouse, Dokumen penggunaan.
- Paperline Continuous Form NCR Full 9.5x11inch (Kertas Faktur)Deskripsi:Kertas continuous form adalah jenis kertas multiply yang bertujuan sekali mencetak langsung ada salinnya tanpa harus di fotocopy. Kertas continuous form mempunyai pinhole di bagian kanan dan kirinya.atribut:
- Size (mm): 241x280
- Type: NCR
- PaperOne Copy Paper Digital A4 100gsm (Kertas HVS / Fotocopy)Deskripsi:Copier Paper ukuran A4 atau ukuran 21.0x29.7cm dengan variasi ketebalan 70-80 gsm. Ramah lingkungan, 100% berbahan serat dari perkebunan bersertifikat PEFC. Ketebalan tinggi sehingga memungkinkan pencetakan dupleks (dua sisi) dengan nuansa kertas yang baik. Opacity tinggi yang tidak tembus pandang. Tingkat keputihan kertas yang tinggi, kontras dengan kejelasan cetak yang tajam. Kelembutan tinggi dengan kualitas cetak yang tajam, segar dan jelas dengan nuansa kertas yang halus. Tepi potong yang presisi. Performa bebas masalah dan aman pada printer. Teknologi Cetak HD ProDigi, Peningkatan teknologi permukaan untuk pencetakan warna inkjet/laser yang lebih baik. Sangat cocok digunakan untuk laporan kantor, buletin, salinan proposal, grafik, memo, resume, tesis, esai dan surat.atribut:
- Size: A4
- Paper Type: Presentation Digital
- Color: White
- Paper Weight (gsm): 100
- Size (mm): 210x297
- Shinwa Rules Straight Ruler (Penggaris / Mistar)Deskripsi:- Hard chrome finish provides its surface with excellent durability and prevents glare on the scale for high readability.- Etching and plating finish maintains its performance even under harsh conditions.- For measuring length, drawing lines and marking.atribut:
- Material: Stainless Steel
- BOSCH Corded Drill Driver (Mesin Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- PaperOne Copy Paper Quarto 80gsm (Kertas HVS / Fotocopy)Deskripsi:Kertas serbaguna dengan kualitas prima. Terbuat dari 100% serat pohon Acacia Mangium. Diakui dunia internasional : ISO 9706 (permanensi kertas, layak disimpan 200 tahun), ISO 9002 dan ISO 14001. Warna 'Super High-White'.atribut:
- Size: Quarto Q4
- Paper Type: All Purpose Paper
- Number of Sheets: 500
- Color: White
- Paper Weight (gsm): 80
- Size (mm): 216x297
- PaperOne Copy Paper F4 Folio 80gsm (Kertas HVS / Fotocopy)Deskripsi:Kertas serbaguna dengan kualitas prima. Terbuat dari 100% serat pohon Acacia Mangium. Diakui dunia internasional : ISO 9706 (permanensi kertas, layak disimpan 200 tahun), ISO 9002 dan ISO 14001. Warna 'Super High-White'.atribut:
- Size: Folio F4
- Paper Type: All Purpose Paper
- Number of Sheets: 500
- Color: White
- Paper Weight (gsm): 80
- Size (mm): 216x330
- BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton)Deskripsi:Mata bor palu SDS-plus-1. Mata bor SDS-plus-1 menawarkan kualitas konsisten dan performa andal dengan harga tak terkalahkanSesuai untuk dinding bata dan beton
- Schneider Electric Push Button Harmony Diameter 22mm Modular Plastic Type (Saklar Tombol)atribut:
- Modular Type: Plastik
- Width (mm): 30
Daftar Harga harga laser marking Terbaru October 2026
| STS Marking Laser | Rp6.199.900 |
| BOSCH Meteran Laser Level (Laser Line) | Rp649.900 |
| Tajima Meteran Laser Level (Laser Line) | Rp8.099.900 |
| BOSCH Digital Laser Distance Meter (Meteran Laser) | Rp1.199.900 |
| Nikon Meteran Laser Level (Laser Line) | Rp54.999.900 |
| BOSCH Green Line Laser Distance Meter (Meteran Laser) | Rp4.599.900 |
| DATALOGIC Barcode Scanner (Tembakan Harga) | Rp2.299.900 |
| DATALOGIC Barcode Scanner Handheld PowerScan (Tembakan Harga) | Rp9.999.900 |
| DATALOGIC Barcode Scanner Handheld QuickScan (Tembakan Harga) | Rp2.899.900 |
| Logitech Wireless Mouse | Rp179.900 |
Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)




















































































































































/P101518183-1.jpg)
/P103021605-1.jpg)
/P101518176-1.jpg)
/P103021469-1.jpg)
/P103083940-3.jpg)
/fyP101002574-3.jpg)
/9hP102540341-4.jpg)
/P102540332-1.jpg)

/eeP102094518-18.jpg)
/7vP102134283-22.jpg)
/P101000189-1.jpg)
/P101000154-1.jpg)
/93P101002327-28.jpg)
/5lP102235201-14.jpg)
/36P101003114-4.jpg)
/k8P102073728-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Tipe%20Dua%20Komponen/Dextone%20Epoxy%20Adhesive%20(Lem%20Epoxy%20Dua%20Komponen)/P102037508-1.jpg)
/P102069912-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)